The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Pfannenberg
-
MFG Item Number
11633106055
Product Description
Filter Fan, 230VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
230 VAC |
Nominal Voltage |
240 VAC |
Air Flow |
152 CFM |
Air Flow w/Filter |
115 CFM |
Current Rating |
0.12 A |
Power Consumption |
19 W |
Noise Level |
40 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11633156050
Product Description
Filter Fan, 115VAC, Black Grille
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
152 CFM |
Air Flow w/Filter |
115 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
40 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11633156055
Product Description
Filter Fan, 115VAC, Lt Gray Grille,
Specifications
Specifications
Operating Voltage |
115 VAC |
Nominal Voltage |
120 VAC |
Air Flow |
152 CFM |
Air Flow w/Filter |
115 CFM |
Current Rating |
0.24 A |
Power Consumption |
20 W |
Noise Level |
40 dB |
Connection Type |
Box Lugs |
Airflow Monitor |
No |
Bearing Type |
Sleeve |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
11633806050
Product Description
Filter Fan, 24VDC, Black Grille,
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
152 CFM |
Air Flow w/Filter |
115 CFM |
Current Rating |
0.21 A |
Power Consumption |
5 W |
Noise Level |
40 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
11633806055.00
MFG Item Number
11633806055
Product Description
Filter Fan
Specifications
Specifications
Operating Voltage |
24 VDC |
Nominal Voltage |
24 VDC |
Air Flow |
152 CFM |
Air Flow w/Filter |
115 CFM |
Current Rating |
0.21 A |
Power Consumption |
5 W |
Noise Level |
40 dB |
Connection Type |
Wire Leads |
Airflow Monitor |
No |
Bearing Type |
Ball |
IP Rating |
IP55 |
Operating Temp Range (F) |
5-131 °F |
Nominal Size |
7 " |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
PF33000 SL
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved